This product requires certification to purchase.

230V Heater Assembly

You last purchased this on
 
Goodman®

230V Heater Assembly

  • Fast #
  • Part #G0275P00065S
  • Item #7491447
  • Manufacturer Part #0275P00065S
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

230V Heater Assembly

  • Fast #
  • Part #G0275P00065S
  • Item #7491447
  • Manufacturer Part #0275P00065S
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Height:
4 in
Length:
28 in
Power Source:
Electric
Product Type:
Heater Assembly
Volts:
230V
Watts:
3.5 kW
Width:
11 in