This product requires certification to purchase.

24 MBH Wall Mount Outdoor Single-Zone 2 Ton Mini-Split Heat Pump

You last purchased this on
 
Goodman®

24 MBH Wall Mount Outdoor Single-Zone 2 Ton Mini-Split Heat Pump

  • Fast #
  • Part #GRXN24NMVJU
  • Item #7531837
  • Manufacturer Part #RXN24NMVJU
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

24 MBH Wall Mount Outdoor Single-Zone 2 Ton Mini-Split Heat Pump

  • Fast #
  • Part #GRXN24NMVJU
  • Item #7531837
  • Manufacturer Part #RXN24NMVJU
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
18.3, 20, 14.5
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
22000 Btu/h
BTU Heat Rating:
22000 Btu/h
CFM:
745 ft3/min
Compressor Type:
Hermetically Sealed Swing
Decibel Rating (dB):
59 dB
Depth:
12-5/8 in
EER:
9.2
Energy Star Compliant:
No
HSPF:
8.2
Height:
28-15/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
24
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
15
Suction Line (OD):
5/8 in
Volts:
208/230V
Width:
34-1/4 in
Zones:
1