24V Relay
24V Relay
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- APD1424060M41AA, APD1424060M41AB, APD1424070M41AA, APD1424070M41BA, APD1424070M41CA, APD1430080M41AA, APD1430090M41AA, APD1430090M41BA, APD1430090M41CA, APD1436080M41AA
- Color Finish Name:
- Black
- Depth:
- 5 in
- Height:
- 6 in
- Power Source:
- Electric
- Product Type:
- Relay
- Time Delay:
- No
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 1/2 in