This product requires certification to purchase.

24V Relay

You last purchased this on
 
Goodman®

24V Relay

  • Fast #
  • Part #G0130M00242
  • Item #7260662
  • Manufacturer Part #0130M00242
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

24V Relay

  • Fast #
  • Part #G0130M00242
  • Item #7260662
  • Manufacturer Part #0130M00242
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
GPH1642H41, GPH1642M41, GCG300360EBXXX, GPH1648H41, GPH1648M41, APG1348070M41, GPH1660H41, GPH1660M41, APG1348090M41, APH1624M41
Height:
5 in
Length:
9 in
Power Source:
Electric
Product Type:
Relay
Time Delay:
No
UL Listed:
No
Volts:
24V
Width:
6 in