This product requires certification to purchase.

25 in. External Filter Rack

You last purchased this on
 
Goodman®

25 in. External Filter Rack

  • Fast #
  • Part #GEFR02
  • Item #7318129
  • Manufacturer Part #EFR02
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

25 in. External Filter Rack

  • Fast #
  • Part #GEFR02
  • Item #7318129
  • Manufacturer Part #EFR02
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
GMEC96 Gas-Fired Furnaces
Depth:
4 in
Height:
16 in
Length:
25 in
Material:
Steel
Product Type:
Filter Base