This product requires certification to purchase.

2.5 Tons Standard Evaporator Air Handler Coil

You last purchased this on
 
Goodman®

2.5 Tons Standard Evaporator Air Handler Coil

  • Fast #
  • Part #G0270A00419S
  • Item #4121943
  • Manufacturer Part #0270A00419S
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

2.5 Tons Standard Evaporator Air Handler Coil

  • Fast #
  • Part #G0270A00419S
  • Item #4121943
  • Manufacturer Part #0270A00419S
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
30000
Brand Model Compatibility:
ARUF303016BA Air Handler
Coil Type:
Evaporator
Configuration:
Standard
Height:
15 in
Length:
20-3/8 in
Material:
Aluminum
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
2.5 Ton
UL Listed:
No
Width:
19-3/4 in