This product requires certification to purchase.

250V Power Cord

You last purchased this on
 
Goodman®

250V Power Cord

  • Fast #
  • Part #G0130P00116
  • Item #7013703
  • Manufacturer Part #0130P00116
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

250V Power Cord

  • Fast #
  • Part #G0130P00116
  • Item #7013703
  • Manufacturer Part #0130P00116
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
20
Brand Model Compatibility:
PTH093G50AXXX, PTH123G25AXXX, PTH123G25CXXX, PTH123G35AXXX, PTH123G35CXXX, PTH123G50AXXX, PTH123G50CXXX, PTH153G35AXXX, PTH153G35CXXX, PTH153G50AXXX, PTH153G50CXXX
Height:
2-2/5 in
Length:
9-1/2 in
Product Type:
Power Cord
UL Listed:
No
Width:
9-1/4 in