25300 BTU R-470C 208/230V Single Phase Scroll Compressor
25300 BTU R-470C 208/230V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- BTU:
- 25300
- Brand Model Compatibility:
- GSC130301EA
- Compressor Type:
- Scroll
- Height:
- 20 in
- Horsepower:
- 2 hp
- MBH:
- 25.3
- Phase:
- Single Phase
- Refrigerant:
- R-470C
- Volts:
- 208/230V
- Width:
- 15 in