25 MFD Dual Run Capacitor
25 MFD Dual Run Capacitor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 25 mfd
- Shape:
- Round
- UL Listed:
- No
- Volts:
- 370V