26 in. Top Panel
26 in. Top Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This Goodman 0121R00008PDGS 26 inch Top Panel is a genuine OEM repair part
- It is brand new in the original Goodman factory packaging and is guaranteed to fit and function properly
Documents
Specifications
- Brand Model Compatibility:
- APG10480903A, APG10481151A, APG10600901A, APG10600903A, APG10601401A, CE25-1AB, CE30-1HB, CH18-1P, CH36-1GB, CJ24-1AB, CKL18-1P, CKL18-1R, CKL24-1, CKL24-1P, CKL30-1, CKL30-1M, CKL36-1, CKL36-1M, CKL36-1N, CKL36-1PB, CKL42-1, CKL42-1M, CKL49-1, CKL49-1M, CKL49-1N, CKL49-1PB
- Length:
- 26 in
- Panel Size:
- 26 in x 26 in
- Product Type:
- Top Panel
- Width:
- 26 in