3/4 hp 1075 RPM 115V Blower Motor
3/4 hp 1075 RPM 115V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Guaranteed to fit and function properly
- Genuine factory OEM repair part
- Ships in original factory packaging
- Not an aftermarket or generic part
Specifications
- Brand Model Compatibility:
- GD150-5, GDE120-5, GDI150-5, GDX120-5, GMN120-5, GMP150-5, GMPH120-5, GPG10481151A, GU150-5, GUE120-5, GUI150-5, GUN125-5B, GUPS140-5, GUS125-5, GUX120-5, P1256808F
- Fan Speeds:
- 3
- Horsepower:
- 3/4 hp
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 115V