3/4 hp 1075 RPM 208/230V Single Phase Blower Motor
3/4 hp 1075 RPM 208/230V Single Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fan Speeds:
- 3
- Horsepower:
- 3/4 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 208/230V