This product requires certification to purchase.

3/4 hp 208/230V Blower Motor

This product has been replaced by

Goodman® 1075 RPM 208/230V Blower Motor
Goodman® 3/4 hp 1075 RPM 208/230V Single Phase Blower Motor
Manufacturer Part #0131M00000PSP
You last purchased this on
 
Goodman®

3/4 hp 208/230V Blower Motor

  • Fast #
  • Part #G0131M00000PS
  • Item #3460593
  • Manufacturer Part #0131M00000PS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Goodman® 1075 RPM 208/230V Blower Motor
Goodman® 3/4 hp 1075 RPM 208/230V Single Phase Blower Motor
Manufacturer Part #0131M00000PSP
Goodman®

3/4 hp 208/230V Blower Motor

  • Fast #
  • Part #G0131M00000PS
  • Item #3460593
  • Manufacturer Part #0131M00000PS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Requires Certification

Documents


Specifications

Blower Type:
3 Speed
Fan Speeds:
3
Horsepower:
3/4 hp
Product Type:
Blower Motor
Volts:
208/230V