Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- Brand Model Compatibility:
- AWUF Series Air Handlers
- Coil Type:
- Evaporator
- Configuration:
- Horizontal
- Depth:
- 3-1/2 in
- Height:
- 20 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Metal
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-22
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 25 lb
- Width:
- 24 in