30A 24V 3 Pole Contactor
30A 24V 3 Pole Contactor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 30
- Product Type:
- 3 Pole Contactor
- UL Listed:
- No
- Volts:
- 24V