3.5 Ton - Standard - Metal - Evaporator - Coil
3.5 Ton - Standard - Metal - Evaporator - Coil
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- ARUF042-00A-1A
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 19-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 24-1/2 in
- Material:
- Aluminum
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Width:
- 19 in