38700 BTU R-410A 208/230V Single Phase Scroll Compressor
38700 BTU R-410A 208/230V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- BTU:
- 38700
- Compressor Type:
- Scroll
- Horsepower:
- 3-1/4 hp
- MBH:
- 38.7
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Volts:
- 208/230V