40A 3-Pole Air Conditioner Contactor
40A 3-Pole Air Conditioner Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only; please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
- 3" high
- 2.8" projection
- Meets or exceeds ASTM F446 standards
- ADA Compliant
Specifications
- AMP:
- 40
- UL Listed:
- No
- Volts:
- 24V