46-1/4 x 14-1/2 in. Roof Curb Galvanized Steel 18 ga
46-1/4 x 14-1/2 in. Roof Curb Galvanized Steel 18 ga
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Gauge (metal):
- 18 ga
- Height:
- 14-1/2 in
- Length:
- 46-1/4 in
- Material:
- Steel
- Product Type:
- Roof Curb
- Width:
- 39-3/8 in