4H/2C Stage Programmable Thermostat
4H/2C Stage Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compact, non-intrusive design suitable for most interior environments
- Multifunction push buttons labeled for mode, fan, set point up, set point down
- Wi-Fi-enabled connected thermostat that works with Goodman GTST home app (iOS and Android)
- Voice control by Amazon Alexa and Google assistant
- Programmable schedule
- Built-in temperature and humidity sensors
- Indoor unit control - mode (auto/heat/cool/emergency heat), setpoint (dual/single), fan speed, fan on/auto (with minimum run time)
- LED mode indicator for heating and cooling
- Dehumidification function (setup with Goodman GTST home app)
- Error and maintenance notifications
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Brand Model Compatibility:
- GSXS6, GSZS6, CAPE, CHPE, GCVC80, GCVC96, GCVM97, GMVC80, GMVC96, GMVC97, MBVCxx00
- Depth:
- 1-1/25 in
- Display Type:
- LCD
- Height:
- 3-3/10 in
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- 4H/2C
- Touch Screen:
- Yes
- Width:
- 3-3/10 in
- Wireless Communication - FEI:
- Wi-Fi