5 in. SRV Pack Inshot Burner
5 in. SRV Pack Inshot Burner
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Model GHI90A30
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 5 in
- Product Type:
- Burner Assembly