60A 2-Pole Circuit Breaker
60A 2-Pole Circuit Breaker
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 60
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- ARUF
- Depth:
- 6 in
- Height:
- 45 in
- Length:
- 45 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Product Type:
- Contactor
- UL Listed:
- No
- Volts:
- 120/240V
- Weight:
- 0.8 lb
- Width:
- 4-3/4 in