80% AFUE - Single-Stage - Multi-Position Gas Furnace - 40K BTU - R-32
80% AFUE - Single-Stage - Multi-Position Gas Furnace - 40K BTU - R-32
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 7.7
- BTU:
- 40000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 1200 ft3/min
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 33-3/8 in
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Weight:
- 90 lb
- Width:
- 14 in