This product requires certification to purchase.

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 60K BTU - R-32

You last purchased this on
 
Goodman®

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 60K BTU - R-32

  • Fast #
  • Part #GGR9S800603BX
  • Item #11399277
  • Manufacturer Part #GR9S800603BX
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

80% AFUE - Upflow/Horizontal - Nine Speed ECM Gas Furnace - 60K BTU - R-32

  • Fast #
  • Part #GGR9S800603BX
  • Item #11399277
  • Manufacturer Part #GR9S800603BX
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
7.7
BTU:
60000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Multispeed
CFM:
1200 ft3/min
Depth:
28 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
33-3/8 in
Vent Type:
Chimney Vent
Volts:
115V
Weight:
100 lb
Width:
17-1/2 in