This product requires certification to purchase.

80% AFUE - Upflow/Horizontal - Two-Stage - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 21" W - (1600 CFM)

You last purchased this on
 
Goodman®

80% AFUE - Upflow/Horizontal - Two-Stage - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 21" W - (1600 CFM)

  • Fast #
  • Part #GGR9T800804CN
  • Item #11399301
  • Manufacturer Part #GR9T800804CN
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

80% AFUE - Upflow/Horizontal - Two-Stage - Nine Speed ECM Gas Furnace - 80K BTU - R-32 - 21" W - (1600 CFM)

  • Fast #
  • Part #GGR9T800804CN
  • Item #11399301
  • Manufacturer Part #GR9T800804CN
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
11.3
BTU:
80000
BTU Heat Rating:
80000 Btu/h
Blower Type:
Multispeed
CFM:
1600 ft3/min
Depth:
28 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
33-3/8 in
Vent Type:
Chimney Vent
Volts:
115V
Weight:
129 lb
Width:
21 in