This product requires certification to purchase.
ALUM EVAP COIL
You last purchased this on
Goodman®
ALUM EVAP COIL
slide 1
You last purchased this on
Goodman®
ALUM EVAP COIL
- Fast #
- Part #G0270A01154SLP
- Item #10361508
- Manufacturer Part #0270A01154SLP
3.9 out of 5 Customer Rating
X
Points
$283.53
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Goodman®
ALUM EVAP COIL
0270A01154SLP
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Refrigerant Compatibility: R-22 R- 410a
- Coil Size 16 X 16"
- Goodman® Slant Coil
- Gross Size: 16w X 18.25h X 3.5"D
-
Requires Certification
Specifications
- A2L Compatible:
- No
- Coil Type:
- Slant
- Depth:
- 3-1/2 in
- Height:
- 18-1/4 in
- Refrigerant:
- R-22, R-410A
- Tonnage:
- 1.5 - 2 Ton
- Tonnage:
- 1.5 - 2 Ton
- Width:
- 16 in
Customers Also Bought
1–6 of 18 items
Part #G0270A01167S
Item #7260629
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G22312903
Item #3529310
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SVAL12375
Item #7367963
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DRPDRAW18F1B28
Item #10023670
4.4 out of 5 Customer Rating
Requires Certification
Points
$72.84
EACH
Part #SMOT18820
Item #9976525
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SCOL16272
Item #4141679
5 out of 5 Customer Rating
Requires Certification
Points
$1,351.32
EACH
Part #SSFCAP55D5440R
Item #9531027
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #RAS10466807
Item #4926017
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0201R00603S
Item #5167524
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #F9320280
Item #5134544
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #F9320279
Item #5134542
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #RAS10466806
Item #5169196
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #F9321307
Item #7350285
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SCOL18627
Item #4859938
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SCOL20919
Item #4937521
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #F9320285
Item #4594393
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #RAS10466801
Item #5048755
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #F9320283
Item #4594392
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #G0270A00978S
Item #5174419
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCAPFA2418A6
Item #7958505
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0270A00979S
Item #5174420
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0270A00980S
Item #7015835
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0201R00603S
Item #5167524
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G2085008SP
Item #7765468
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GP140124P
Item #7618189
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G0270A01167S
Item #7260629
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #G22312903
Item #3529310
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCAPKT01
Item #5090405
5 out of 5 Customer Rating
Requires Certification
Points
$42.55
EACH
Part #G50N6229VZAKMS
Item #7347425
5 out of 5 Customer Rating
Requires Certification
Points
$536.44
EACH
Part #GZR32K5EPFV800
Item #4846993
5 out of 5 Customer Rating
Requires Certification
Points
$1,212.53
EACH
Part #GB1859005S
Item #2032681
4.9 out of 5 Customer Rating
Requires Certification
Points
$225.59
EACH
Part #GZP31K6EPFV830
Item #7349914
4.4 out of 5 Customer Rating
Requires Certification
Points
$1,489.84
EACH
Part #GB1370126
Item #162480
4 out of 5 Customer Rating
Requires Certification
Points
$31.71
EACH
Part #G11091207SP
Item #4580188
4.1 out of 5 Customer Rating
Requires Certification
Points
$248.40
EACH
Part #GZR16K5EPFV800
Item #4846995
3.2 out of 5 Customer Rating
Requires Certification
Points
$1,118.13
EACH
Part #GPCBBF112S
Item #3466827
3.3 out of 5 Customer Rating
Requires Certification
Points
$128.76
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing