This product requires certification to purchase.

2T 5KW VERT WM AHU

You last purchased this on
 
Goodman®

AWST Series 2T 5KW VERT WM AHU

  • Fast #
  • Part #GAWST24SU1405BA
  • Item #10333479
  • Manufacturer Part #AWST24SU1405BA
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

AWST Series 2T 5KW VERT WM AHU

  • Fast #
  • Part #GAWST24SU1405BA
  • Item #10333479
  • Manufacturer Part #AWST24SU1405BA
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AWST Models: Equipped with a fully adjustable TXV
  • Direct-drive, multi-speed motors allows air volume variation for heating/cooling
  • Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
  • Aluminum tubing coils on all models
  • Factory-installed pull-type disconnect
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • Wall-hanging bracket provided
  • Requires Certification

Specifications

AMP:
24.9, 25, 28, 30
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Blower Type:
Multispeed
Coil Type:
Aluminum Fin
Collection:
AWST Series
Communicating:
Non-Communicating
Configuration:
Vertical
Depth:
20-3/16 in
ETL Listed:
Yes
Height:
16-1/8 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
24
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
Volts:
208/230V
Watts:
5 kW
Weight:
84 lb
Width:
36 in