2 Ton - Upflow/Downflow - Flowrater - Cased A Coil - R-410A - 22" H x 14" W
CAPFA 2 Ton - Upflow/Downflow - Flowrater - Cased A Coil - R-410A - 22" H x 14" W
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Optimized for use with R-410A refrigerant
- Check flowrator for cooling and heat pump applications
- Rust-resistant, thermoplastic drain pans featuring a low water retention design
- Foil faced insulation covers the internal casing to reduce cabinet condensation
- Single piece access panel with tight seal helps to keep conditioned air from escaping
- Seal tight customized suction and liquid grommets for easy installation and removal
- 21 in D for easier attic access
- Compatibility with Daikin One+ and Daikin One Touch smart thermostats and other Daikin communicating equipment
- Galvanized, leather grain embossed finish
Specifications
- BTU:
- 24000
- Coating:
- Painted
- Coil Type:
- Cased
- Collection:
- CAPFA
- Configuration:
- Downflow, Upflow
- Depth:
- 14 in
- ETL Listed:
- Yes
- Height:
- 22 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- Flowrater
- SEER:
- 13
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Weight:
- 41 lb
- Width:
- 14 in