This product requires certification to purchase.

2 Tons Downflow and Upflow Evaporator Coil

You last purchased this on
 
Goodman®

CAPFA 2 Tons Downflow and Upflow Evaporator Coil

  • Fast #
  • Part #GCAPFA2418A6
  • Item #7958505
  • Manufacturer Part #CAPFA2418A6
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

CAPFA 2 Tons Downflow and Upflow Evaporator Coil

  • Fast #
  • Part #GCAPFA2418A6
  • Item #7958505
  • Manufacturer Part #CAPFA2418A6
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Check flowrator for cooling applications
  • Rust resistant, thermoplastic drain pans featuring a low water-retention design
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Single-piece access panel with tight seal helps to keep conditioned air from escaping
  • Seal tight customized suction and liquid grommets for easy installation and removal
  • 21" depth for easier attic access
  • Vertical application
  • Galvanized, leather grain-embossed finish
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Coating:
Painted
Coil Type:
Cased
Collection:
CAPFA
Configuration:
Downflow, Upflow
Depth:
21 in
ETL Listed:
Yes
Height:
18 in
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum
Refrigerant:
R-410A
SEER:
13.0
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
No
Weight:
23 lb
Width:
14 in