CAPT Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Optimized for use with R-410A refrigerant
- Some models suitable for use with R-410A or R-22 refrigerant
- CAPT models feature factory installed thermal expansion valves for cooling and heat pump applications
- Check flowrator for cooling and heat pump applications
- 21 in D for easier attic access
- CAPFA, CAPTA, CHPTA and CAPEA models include a single front access panel
- Foil faced insulation covers the internal casing to reduce cabinet condensation
- Rust-resistant, thermoplastic drain pans featuring a low water retention design
- DecaBDE-free thermoplastic drain pan with secondary drain connections
Specifications
- A2L Compatible:
- No
- AFUE:
- 96.00 %
- AMP:
- 15
- BTU:
- 40000
- BTU Cooling Rating:
- 60000 Btu/h
- Coating:
- Painted
- Coil Type:
- Evaporator
- Collection:
- CAPT Series
- Configuration:
- Downflow, Upflow
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 30 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 40
- Material:
- Aluminum
- Max CFM:
- 800 cfm
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 - 5 Ton
- UL Listed:
- No
- Weight:
- 73 lb
- Width:
- 21 in