This product requires certification to purchase.

You last purchased this on
 
Goodman®

CAPT Series

  • Fast #
  • Part #GCAPT4961D4
  • Item #4488112
  • Manufacturer Part #CAPT4961D4
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

CAPT Series

  • Fast #
  • Part #GCAPT4961D4
  • Item #4488112
  • Manufacturer Part #CAPT4961D4
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Optimized for use with R-410A refrigerant
  • Some models suitable for use with R-410A or R-22 refrigerant
  • CAPT models feature factory installed thermal expansion valves for cooling and heat pump applications
  • Check flowrator for cooling and heat pump applications
  • 21 in D for easier attic access
  • CAPFA, CAPTA, CHPTA and CAPEA models include a single front access panel
  • Foil faced insulation covers the internal casing to reduce cabinet condensation
  • Rust-resistant, thermoplastic drain pans featuring a low water retention design
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
92.00 %
AMP:
15
BTU:
40000
BTU Cooling Rating:
60000 Btu/h
Coating:
Painted
Coil Type:
Evaporator
Collection:
CAPT Series
Configuration:
Downflow, Upflow
Depth:
21 in
ETL Listed:
Yes
Height:
30 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
40
Material:
Aluminum
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13
Suction Line (OD):
7/8 in
Tonnage:
4 - 5 Ton
UL Listed:
No
Weight:
76 lb
Width:
24-1/2 in