4 - 5 Ton - Upflow/Downflow - Aluminum - Uncased - Coil - Galvanized
CAUF Series 4 - 5 Ton - Upflow/Downflow - Aluminum - Uncased - Coil - Galvanized
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Optimized for use with R-410A refrigerant
- Some models suitable for use with R-410A or R-22 refrigerant
- CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
- Check flowrater for cooling and heat pump applications
- Split seam front for easy access
- Foil-faced insulation covers the internal casing to reduce cabinet condensation
- Rust resistant and thermoplastic drain pans featuring a low water-retention design
- DecaBDE-free thermoplastic drain pan with secondary drain connections
- AHRI Certified
Specifications
- AMP:
- 47.8, 50
- BTU:
- 24000
- BTU Cooling Rating:
- 60000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Uncased
- Collection:
- CAUF Series
- Configuration:
- Downflow, Upflow
- Depth:
- 20-13/100 in
- ETL Listed:
- Yes
- Height:
- 28 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum
- Refrigerant:
- R-410A
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 - 5 Ton
- UL Listed:
- No
- Weight:
- 69 lb
- Width:
- 20 in