4 - 5 Ton - Upflow/Downflow - Aluminum - Uncased - Coil - Galvanized
CAUF Series 4 - 5 Ton - Upflow/Downflow - Aluminum - Uncased - Coil - Galvanized
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-Aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- Check flowrate for cooling and heat pump applications
- Vertical application
- 21" depth for easier attic access
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- AHRI certified
- Rust resistant and thermoplastic drain pans featuring a low water-retention design
- Decade-free thermoplastic drain pan with secondary drain connections
-
Green
Specifications
- AMP:
- 15, 17.5, 20
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 25400 Btu/h
- CFM:
- 328 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Uncased
- Collection:
- CAUF Series
- Configuration:
- Downflow, Upflow
- Depth:
- 20-1/4 in
- ETL Listed:
- Yes
- Height:
- 28 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum
- Max CFM:
- 643 cfm
- Refrigerant:
- R-410A
- SEER:
- 20
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 - 5 Ton
- UL Listed:
- No
- Weight:
- 159 lb
- Width:
- 20 in