Horizontal Cased Residential Coil
CHPT Series Horizontal Cased Residential Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- All-aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- Factory installed thermal expansion valves for cooling and heat pump applications
- Horizontal application
- Galvanized, leather grain-embossed finish
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- Foil-faced insulation covers the internal casing to reduce cabinet condensation
- AHRI certified
- ETL listed
Documents
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 48000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Cased
- Collection:
- CHPT Series
- Configuration:
- Horizontal
- Depth:
- 21-1/8 in
- ETL Listed:
- Yes
- Height:
- 24-1/2 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum, Leather
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 5 Ton
- Width:
- 26 in