21 in 20 ga Return Air Plenum
Clean Comfort™ 21 in 20 ga Return Air Plenum
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- C-Cabinet
- Collection:
- Clean Comfort™
- Depth:
- 28 in
- Duct Plenum Type:
- Return Air Plenum
- Gauge (metal):
- 20 ga
- Height:
- 5-3/4 in
- Material:
- Steel
- Size:
- 21 in
- Width:
- 21 in