Condenser Coil Hail Guard for Daikin DPG, DPC and DPH 7.5 - 12.5 Ton Self Contained Packaged Gas or Electric Units
Condenser Coil Hail Guard for Daikin DPG, DPC and DPH 7.5 - 12.5 Ton Self Contained Packaged Gas or Electric Units
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- DAIKIN DCC, DCH, DCG
- Coil Type:
- Condenser
- Configuration:
- Standard
- Material:
- Metal
- Refrigerant:
- R-410A
- Tonnage:
- 7.5 - 12.5 Ton
- UL Listed:
- No
- Width:
- 28-1/2 in