7.5 Ton R-410A Single Stage Commercial Packaged Air Conditioner
DFC 7.5 Ton R-410A Single Stage Commercial Packaged Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Light Commercial
- BTU Cooling Rating:
- 86000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- DFC
- Configuration:
- Convertible
- Decibel Rating (dB):
- 82.6 dB
- ETL Listed:
- Yes
- Material:
- Steel
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 7.5 Ton