4 Ton 13.4 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
DFC Series 4 Ton 13.4 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Daikin packaged rooftop units are made with high quality galvanized steel with a powder-paint finish to provide higher corrosion resistance
- High performance, low noise scroll compressors, adjust the speed to match the required total cooling and heating load for efficient part load control
- The direct-drive with airfoil Single Stage width, Single Stage inlet (SWSI) Class II construction supply fan with aluminum fan +blades provides efficient and quiet operation at wide ranging static pressure and air flow requirements
- All units use large face area outdoor coils. These coils are constructed with seamless copper tubes, mechanically bonded into aluminum plate-type fins with full drawn collars to completely cover the tubes for high operating efficiencies
- Packaged rooftop units come equipped with a well-organized, large, easy to use weather proof internal control box with easy access, for a better user experience
- Unit provides a draw-through filter section as standard for better air quality and longer lasting component maintenance
- Wide ranging of electric heat selections effectively handle most comfort heating demand from morning warm-up control to full heat
- ETL approved electric heat is factory assembled, installed and tested
- Units are completely wired and tested at the factory to provide faster commissioning and start-up
Specifications
- AMP:
- 109, 19.9, 2, 6.9
- Application:
- Commercial, Cooling
- BTU:
- 48000
- BTU Cooling Rating:
- 47000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1570 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- DFC Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- EER:
- 11
- ETL Listed:
- Yes
- Height:
- 39-7/8 in
- Horsepower:
- 1 hp
- Length:
- 74 in
- MBH:
- 48
- Material:
- Aluminum, Copper, Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1200
- Refrigerant:
- R-410A
- SEER:
- 13.4
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 507 lb
- Width:
- 48-5/16 in