R-410A Two Stage Commercial Packaged Air Conditioner
DFC Series R-410A Two Stage Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- Copper tube/aluminum fin coils on evaporator
- Micro channel heat exchanger on condenser coils
- High- and low-pressure switches
- Heater kits with single-point entry
- 24-volt terminal strip
- AHRI certified
- ETL listed
Specifications
- A2L Compatible:
- No
- Application:
- Light Commercial
- BTU Cooling Rating:
- 69000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- DFC Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78 dB
- Horsepower:
- 1-1/5 hp
- IEER:
- 15.5
- IEER Range:
- 14.0 - 99.9
- Material:
- Steel
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 6 Ton