This product requires certification to purchase.

5 Ton Commercial Packaged Heat Pump

You last purchased this on
 
Goodman®

DFH Series 5 Ton Commercial Packaged Heat Pump

  • Fast #
  • Part #GDFH0603D000001S
  • Item #9886307
  • Manufacturer Part #DFH0603D000001S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

DFH Series 5 Ton Commercial Packaged Heat Pump

  • Fast #
  • Part #GDFH0603D000001S
  • Item #9886307
  • Manufacturer Part #DFH0603D000001S
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Application:
Commercial
BTU:
60000
BTU Cooling Rating:
58000 Btu/h
BTU Heat Rating:
54000 Btu/h
Blower Type:
Direct Drive
CFM:
1840 ft3/min
Coil Type:
Aluminum Fin
Collection:
DFH Series
Compressor Type:
Scroll
Configuration:
Convertible, Downflow, Horizontal
Decibel Rating (dB):
78.3 dB
Depth:
48-5/16 in
EER:
11
ETL Listed:
Yes
Energy Star Compliant:
No
HSPF:
6.7
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Height:
39-7/8 in
MBH:
60
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.4
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
5 Ton
UL Listed:
No
Volts:
208V
Width:
74 in