Evaporator Air Handler 25 in. Coil
Evaporator Air Handler 25 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- ARUF030-00A-1A, ARUF030-00A-1, AR24-1, AR30-1, AR30-1D, ARUF024-00A-1, ARUF024-00A-1A
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Material:
- Metal
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 14 in