Evaporator Coil Assembly for ARUF18B14AB Air Handler
Evaporator Coil Assembly for ARUF18B14AB Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- ARUF18B14AA, ARUF18B14AB, ARUF24B14AA, ARUF24B14AB, ARUF24B14BA, ARUF24B14BB, ARUF24B14CA
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 23-1/2 in
- Length:
- 24-3/4 in
- Material:
- Aluminum
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 20.4 lb
- Width:
- 24-1/4 in