Evaporator Coil Tubing Assembly for ASPT37C14 Air Conditioner
Evaporator Coil Tubing Assembly for ASPT37C14 Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- ASPT25B14AA, ASPT29B14AA, ASPT37B14AA, ASPT37C14AA, ASPT47C14AA, ASPT47D14AA, ASPT49D14AA, ASPT59C14AA, ASPT61D14AA
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 33 in
- Length:
- 25-1/2 in
- Material:
- Aluminum
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- UL Listed:
- No
- Weight:
- 44 lb
- Width:
- 23-1/4 in