Fan Control Board
This product has been replaced by
Manufacturer Part #ICM2920
Fan Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2109-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
Documents
Specifications
- Brand Model Compatibility:
- Amana APG13240451 Blowers, AmanaAPG1324045M41 Blowers, AmanaAPG13240701 Blowers, AmanaAPG1324070M41 Blowers, AmanaAPG13300451 Blowers, AmanaAPG1330045M41 Blowers, AmanaAPG13300701 Blowers, AmanaAPG1330070M41, Amana APG13 Blowers
- Control Board Type:
- Fan
- Volts:
- 24V
- Width:
- 6-3/10 in