Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
Specifications
- Brand Model Compatibility:
- PTHA Air Conditioners, PTHB Air Conditioners, PTHC Air Conditioners, PTEA Air Conditioners, PTEB Air Conditioners, PTEC Air Conditioners
- Control Board Type:
- Furnace
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 10-1/2 in