Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Guaranteed to fit and function properly
- Genuine factory OEM repair part
- Ships in original factory packaging
- Not an aftermarket or generic part
Documents
Specifications
- Brand Model Compatibility:
- GMH950703BXAA, GMH950703BXAB, GMH950703BXAC, GMH950703BXAD, GMH950704CXAA, GMH950704CXAB, GMH950704CXAC, GMH950904CXAA, GMH950904CXAB, GMH950904CXAC, GMH950904CXAD, GMH950905CXAA, GMH950905DXAA, GMH950905DXAB, GMH950905DXAC, GMH951155DXAA
- Height:
- 99/100 in
- Ignitor Type:
- Hot Surface
- Length:
- 6-3/10 in
- Origin:
- Global
- Volts:
- 120V
- Width:
- 99/100 in