This product requires certification to purchase.

2 Ton - Horizontal - Metal - Evaporator - Coil

This product has been replaced by

Goodman® 16 in. Evaporator Coil
Goodman® 16 in. 1.5 - 2 Ton Evaporator Coil
Manufacturer Part #0270A01154SP
You last purchased this on
 
Goodman®

2 Ton - Horizontal - Metal - Evaporator - Coil

  • Fast #
  • Part #G0270A01154S
  • Item #7181142
  • Manufacturer Part #0270A01154S
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Goodman® 16 in. Evaporator Coil
Goodman® 16 in. 1.5 - 2 Ton Evaporator Coil
Manufacturer Part #0270A01154SP
Goodman®

2 Ton - Horizontal - Metal - Evaporator - Coil

  • Fast #
  • Part #G0270A01154S
  • Item #7181142
  • Manufacturer Part #0270A01154S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
24000
Brand Model Compatibility:
AWUF Series Air Handlers
Coil Type:
Evaporator
Configuration:
Horizontal
Depth:
3-1/2 in
Height:
8-1/4 in
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Metal
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-22
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
No
Width:
16 in