Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Blade Pitch:
- 28°
- Blade Span:
- 26 in
- Brand Model Compatibility:
- GSX130611, GSX140481, GSX140601, GSZ140421 and GSZ140601
- Energy Star Compliant:
- No
- Material:
- Aluminum