This product requires certification to purchase.

You last purchased this on
 
Goodman®

  • Fast #
  • Part #G20044403
  • Item #3511258
  • Manufacturer Part #20044403
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

  • Fast #
  • Part #G20044403
  • Item #3511258
  • Manufacturer Part #20044403
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only; please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Fully lined for efficient air delivery
  • Large diameter, heavy, spring steel wire helix assures dimensional stability, resists mechanical abuse and provides more efficient air delivery
  • Bi-directional reinforced metallized jacket resists tearing & #8212;reduces chance for damage to vapor barrier
  • Acoustically rated CPE core assures quiet performance
  • Uniquely constructed core will not unravel when cut
  • All components are self-extinguishing and will not support flame
  • “Outward Cast” of heavy spring steel helix keeps duct core from shrinking up inside insulation and jacket, resulting in less waste
  • CPE core material will stretch over fittings providing a “snug” fit and reducing labor costs associated with a poor fit
  • Requires Certification

Documents


Specifications

AMP:
1.52
Application:
Furnace
Blower Type:
1 Speed
CFM:
102 ft3/min
Depth:
6-1/4 in
Height:
8-3/4 in
Horsepower:
1/30 hp
Material:
Steel
Phase:
Single Phase
Product Type:
Draft Inducer
RPM:
3000
Volts:
115V
Width:
7-3/4 in