Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- M13, M15, M20, M38, M39, M42, M43, M44
- Product Type:
- Heat Sequencer
- UL Listed:
- No
- Volts:
- 24V